Motion
81219
Ratchet - Thumbwheel Head Shape, Flex Head, Quick Release Release Type, Chrome Finish/Coating, 3/8 in Drive Size, 10-1/8 in Overall Length
MI ITEM #06014983
MFR #81219
Price$90.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Thumbwheel Head Shape, Flex Head, Quick Release Release Type, Chrome Finish/Coating, 3/8 in Drive Size, 10-1/8 in Overall Length
MI ITEM #06014983
MFR #81219

Mfr description
81219 3/8" DRIVE FLEX HEAD RATCHET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.96/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Head Width
    1.22 in
  • Overall Length
    10-1/8 in

Details

  • Finish Coating
    Chrome
  • Flexible Head
    Flex Head
  • Handle Type
    Flex-Handle
  • Head Features
    Flex
  • Head Shape
    Thumbwheel
  • Number of Gear Teeth
    36
  • Number Of Teeth
    45
  • PSC Code
    5120
  • Release Type
    Quick Release
  • Tool Type
    Ratchet
  • UPC_NO
    099575812194

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)