Motion
71907HVUJ74

NTN
71907HVUJ74

Angular Contact Bearing - 35 mm Bore, 55 mm OD, 10 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
MI ITEM #06015010
MFR #71907HVUJ74
List Price$682.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
71907HVUJ74

Angular Contact Bearing - 35 mm Bore, 55 mm OD, 10 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
MI ITEM #06015010
MFR #71907HVUJ74

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$682.84/each for your price

Overview

Mfr description
71907HVUJ74 ANGULAR CONTACT BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Cage Type
    Stratified
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    25 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    10500 N
  • Radial Static Load Capacity
    8100 N
  • Cage Material
    Phenolic
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    DE
  • Inner Ring Width
    0.3937 in, 10.000 mm
  • Configuration
    One
  • Max Rpm
    36000 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    ISO Class 4
  • Fillet Radius
    0.6 mm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    3413520229931
  • UPC_NO
    3413520229931
  • Description
    71907HVUJ74 ANGULAR CONTACT BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text