Motion
7313BENIGAF

SKF
7313BENIGAF

Angular Contact Bearing - 65 mm Bore, 140 mm OD, 33 mm Width, Open, With Snap Ring, 40 ° Contact Angle
Mi Item #06015011
MFR #7313BENIGAF
Price$1,729.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7313BENIGAF

Angular Contact Bearing - 65 mm Bore, 140 mm OD, 33 mm Width, Open, With Snap Ring, 40 ° Contact Angle
Mi Item #06015011
MFR #7313BENIGAF

Mfr description
7313 BEN1GAF BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,729.50/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    40 °
  • Fillet Radius
    2.1 mm
  • Inner Ring Width
    33 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm
  • Weight
    5.23 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    7313 BEN1GAF BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570905359
  • Max Rpm
    5600 rpm
  • Maximum Temperature
    257 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    108 kN
  • Radial Static Load Capacity
    80 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7300
  • Snap Ring
    Retaining slot
  • Snap Ring Included
    With Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570905359
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)