Motion
D2603-L22-L22-L22

BRENNAN INDUSTRIES INC
D2603-L22-L22-L22

USA Sealing Compression Tee - 22 mm Bite-Type (3 Sides)
Mi Item #06015065
MFR #D2603-L22-L22-L22
Price$49.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2603-L22-L22-L22

USA Sealing Compression Tee - 22 mm Bite-Type (3 Sides)
Mi Item #06015065
MFR #D2603-L22-L22-L22

Mfr description
L22MBT-L22MBT-L22MBT TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.73/each

Specifications

Dimensions

  • End 1 Size
    22 mm
  • End 2 Size
    22 mm
  • End 3 Size
    22 mm
  • Hex Body
    27.0
  • Overall Length
    45.5
  • Thread Size 2
    LIGHT 22MM TUBE OD
  • Tube Size
    22 mm

Details

  • Adapter Type
    Compression Tee
  • Connection Type
    Din Metric Tube Compression
  • Description Keyword
    22 mm Bite-Type (3 Sides)
  • End 1 Style
    Bite-Type
  • End 2 Style
    Bite-Type
  • End 3 Style
    Bite-Type
  • Plating
    ZINC NICKEL
  • Shape
    TEE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)