Motion
GRG8260075.00

GROVE GEAR
GRG8260075.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 2.6200 in Center Distance, C-Face Coupling Input, 0.5000 in Input Size, Solid Output, 1.2500 in Output Size, Left Hand Output, 140TC Frame
Mi Item #06015187
MFR #GRG8260075.00
Price$2,382.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8260075.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 2.6200 in Center Distance, C-Face Coupling Input, 0.5000 in Input Size, Solid Output, 1.2500 in Output Size, Left Hand Output, 140TC Frame
Mi Item #06015187
MFR #GRG8260075.00

Mfr description
GRG-BM826-10-L-140 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,382.70/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in, 22.23 mm
  • Case Size
    826
  • Center Distance
    2.6200 in
  • Housing Dimensions
    7.1200 in x 8.2500 in x 8.3200 in, 180.85 mm x 209.55 mm x 211.33 mm
  • Housing Height
    8.3200 in
  • Housing Length
    7.1200 in
  • Housing Width
    8.2500 in
  • Input Size
    0.5000 in
  • Keyway Size
    3/16 x 1.6300 in, 4.76 x 41.40 mm
  • Length
    7.1200 in
  • Manufacturer Reducer Size
    826
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    1475 in/lb;166.65 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    10:1
  • Output Size
    1.2500 in
  • Overhung Load
    1625 lbs
  • Ratio
    10:1
  • Service Factor
    1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Weight
    57 lbs, 25.855 kg
  • Width
    8.2500 in, 209.55 mm

Details

  • Case Included
    Yes
  • Finish Coating
    Painted
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    4.097 hp
  • Horsepower Rating Normal Duty
    4.097 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Coupling
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GRG-BM826-10-L-140
  • Max Input Horsepower
    4.097 hp
  • Mounting Type
    Base
  • Output
    4.097 hp;3.055 kw
  • Output Bore Type
    Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    7228.38 N, 1625 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    Flexible Coupling Input
  • Torque Rating (in-lb)
    1475 in-lbs;166.65 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)