Motion
CE1B40-400
CE1, Stroke Reading Cylinder, Standard
Mi Item #06015469
MFR #CE1B40-400
Price$784.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CE1, Stroke Reading Cylinder, Standard
Mi Item #06015469
MFR #CE1B40-400

Mfr description
CE1B40-400 CYL, SCALE, W/CONNECTOR
  • Stroke reading cylinder with position feedback
  • Resolution: 0.1mm
  • Water resistance improved by changing sensor unit filter
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$784.95/each

Specifications

Details

  • Body Material
    Aluminum Alloy
  • Country of Origin
    JP
  • For Use With Series
    CE1
  • Maximum Temperature
    60 °C
  • Maximum Working Pressure
    0.7 MPa
  • Operating Pressure Range
    12 to 0.07 MPa
  • Operating Temperature Range
    0 to 60 °C
  • Seal Material
    Aluminum alloy
  • Series
    CE1
  • Set Pressure Range
    12 to 0.07 MPa
  • Standards Met
    RoHS
  • Valve Series
    CE1
  • Wetted Parts Material
    Aluminum alloy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)