Motion
TME-450R2MR-FM

SYSTEM PLAST
TME-450R2MR-FM

16778 ACCUMULATION ROLLERS
MI ITEM #06015581
MFR #TME-450R2MR-FM
Price$40.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
TME-450R2MR-FM

16778 ACCUMULATION ROLLERS
MI ITEM #06015581
MFR #TME-450R2MR-FM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$40.96/each

Specifications

Dimensions

  • Maximum Sheath Width
    1.4700 in
  • Overall Height
    0.7900 in
  • Overall Width
    1.4700 in
  • Weight
    0.19 lbs
  • Width
    1.4700 in

Details

  • Accessory Type
    Roller Transfer Plate
  • Additional Details
    End Transfer Module; Width: 4.53-in, Length: 1.47-in, Height: 0.79-in, w/ 2 Type Standard rollers
  • CAD Drawing
  • Insert Material
    ACETAL
  • Manufacturer Catalog Number
    TME-450R2MR-FM
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166499686
  • Material
    ACETAL

Overview

Mfr description
16778 MODULAR TRANSFER PLATE
  • Easy head to tail transfer Ultra low friction Low noise beads Clean design Back-to-Back and end-to-end modularity Quick and easy assembly Mounting hardware included Acetal thermoplastic resin frame Blue acetal multi-rollers, suitable for irregular shaped products Stainless steel pins and hardware

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought