Motion
7010361978

3M
7010361978

Belt - 60 Grit, Aluminum Oxide Material, Cloth Backing Material, 60 in Belt Length, 37 in Belt Width
MI ITEM #06015958
MFR #7010361978
Price$103.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010361978

Belt - 60 Grit, Aluminum Oxide Material, Cloth Backing Material, 60 in Belt Length, 37 in Belt Width
MI ITEM #06015958
MFR #7010361978

Mfr description
66641 STYLE 340D 37 X 60 60X BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide offers increased cut-rate and abrasive life
  • Open coat construction provides improved cut on all woods and helps prevent loading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.50/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    60 in
  • Belt Width
    37 in
  • Overall Length
    60 in
  • Overall Width
    37 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Cloth
  • Coat Density
    Open Coat
  • Color
    Brown
  • Grade
    Medium
  • Grit Number
    60
  • Manufacturer Stock Number
    60440212045
  • Manufacturer Upc Number
    00051115666414
  • Product Types
    Cloth Belt
  • UPC_NO
    00051115666414

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)