Motion
66643 STYLE 340D 37 X 60 100X BEL

3M
66643 STYLE 340D 37 X 60 100X BEL

3M™ Cloth Belt 340D, P100 X-weight, 37 in x 60 in, Film-lok, Single-flex, 5 per case
MI ITEM #06015960
MFR #66643 STYLE 340D 37 X 60 100X BEL
List Price$103.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
66643 STYLE 340D 37 X 60 100X BEL

3M™ Cloth Belt 340D, P100 X-weight, 37 in x 60 in, Film-lok, Single-flex, 5 per case
MI ITEM #06015960
MFR #66643 STYLE 340D 37 X 60 100X BEL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$103.50/each for your price

Overview

Mfr description
66643 STYLE 340D 37 X 60 100X BEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide offers increased cut-rate and abrasive life
  • Open coat construction provides improved cut on all woods and helps prevent loading
  • Heavyweight cloth backing provides durability for high-production environments
  • Washable backing enables repeated use on high-loading substrates such as pine
  • Resin bond construction withstands high heat and pressure for longer service life

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    100
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Grade
    Fine
  • Manufacturer Stock Number
    60440212060
  • Manufacturer Upc Number
    00051115666438
  • UPC_NO
    00051115666438
  • Overall Length
    60 in
  • Overall Width
    37 in
  • Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text