Motion
AEVUZ-16-20-P-A

FESTO CORPORATION
AEVUZ-16-20-P-A

Hydraulic Axial Piston Pump - AEVU
Mi Item #06016122
MFR #AEVUZ-16-20-P-A
Price$405.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
AEVUZ-16-20-P-A

Hydraulic Axial Piston Pump - AEVU
Mi Item #06016122
MFR #AEVUZ-16-20-P-A

Mfr description
157214 (AEVUZ 16-20-PA) CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$405.01/each

Specifications

Details

  • Connection Gender
    Female
  • Fluid Cleanliness
    ISO 8573-1, 2010
  • Fluid Comp
    Compressed Air
  • Max Operating Temperature
    176 °F, 80 °C
  • Maximum Operating Pressure
    145 psi, 10 bar
  • Mounting Type
    With Accessory, With Through-Hole
  • Port Type
    Metric Straight Thread
  • Series
    AEVU
  • Trade Name/Number
    AEVUZ-16-20-P-A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)