1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
32248
240 mm Bore, 440 mm OD, 127 mm Width
MI ITEM #
06016211
MFR #
32248
Your Price
$16,974.69
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
SKF 32248
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
32248
240 mm Bore, 440 mm OD, 127 mm Width
MI ITEM #
06016211
MFR #
32248
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$16,974.69
/each
(List
$20,169.75
)
Qty
Add to Cart
Overview
Mfr description
32248 REPLACES 32248 J3
Specifications
Bore Diameter
240 mm
Outside Diameter
440 mm
Overall Width
127 mm
Product Type
Tapered Roller Bearing Full Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought