Motion
D12-30GB-XXCL

THOMSON (ALTRA)
D12-30GB-XXCL

Rotary Actuator - 12 V dc Input Voltage
MI ITEM #06016282
MFR #D12-30GB-XXCL
List Price$1,258.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
D12-30GB-XXCL

Rotary Actuator - 12 V dc Input Voltage
MI ITEM #06016282
MFR #D12-30GB-XXCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,258.74/each for your price

Overview

Mfr description
D12-30GB-XXCL ROTARY ACTUATOR
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
  • Gear Reduction 30:1

Specifications

  • Input Voltage
    12 V dc
  • Dynamic Load Capacity
    100 in
  • Weight
    7.70 lbs
  • Manufacturer Catalog
  • Technical Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text