Motion
EM3661T-G
Air Handling (hvac) Motor - 3 hp, 3 ph, 230/460 V, TEFC Enclosure, 60 Hz, 1755 rpm Base, Continuous Duty
MI ITEM #06016317
MFR #EM3661T-G
Price$3,194.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (hvac) Motor - 3 hp, 3 ph, 230/460 V, TEFC Enclosure, 60 Hz, 1755 rpm Base, Continuous Duty
MI ITEM #06016317
MFR #EM3661T-G

Mfr description
EM3661T-G CAST IRON CLEAN ROOM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,194.05/each

Specifications

Dimensions

  • NEMA Frame Size
    182T
  • Overall Length C Dimension
    15.2300 in, 386.84 mm
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in, 28.57 mm

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    4.100 A at 460 V, 8.200 A at 230 V
  • Application
    General Purpose
  • Assembly Box Mounting
    No Auxillary Box
  • Base RPM
    1755 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC
  • Frame Material
    Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    4.1 A
  • Full Load Efficiency
    89.5 %
  • Insulation Class
    H
  • KVA Code
    J
  • Model
    0632M
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    F1
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    NEMA, PREMIUM, CURUSEEV
  • Starting Method
    Direct on line
  • Volts @ Frequency
    230 V @ 60 Hz, 460 V @ 60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)