Motion
M352G
Anchor Shackle - 3/4 in, 6-1/2 ton Capacity, Alloy Steel, Galvanized
MI ITEM #06016401
MFR #M352G
Price$40.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Anchor Shackle - 3/4 in, 6-1/2 ton Capacity, Alloy Steel, Galvanized
MI ITEM #06016401
MFR #M352G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40.74/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    0.88 in
  • Eye Diameter
    0.95 in
  • Inside Shackle Length
    2.84 in
  • Inside Shackle Width
    1.89 in
  • Shackle Size
    3/4 in
  • Weight
    2.25 lbs
  • Width Between The Eyes
    1.28 in
  • Working Load Limit
    6 1/2 ton

Details

  • Additional Details
    WLL: 1/2 to 55 Tons Sizes: 3/16 to 2-1/2 in. CM Super Strong Shackles are carbon-type shackles with strength ratings that are 17 to 5% stronger than comparable-sized carbon shackles. As a result, these shackles are designed with a 6:1 design factor. Anchor shackles can be side loaded or used for multiple connections.
  • Finish Coating
    Galvanized
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Pin Type
    Round Pin
  • Standards Met
    RR-C-271
  • Weight Capacity
    6-1/2 ton

Overview

Mfr description
M352G SHACKLE
  • Manufactured from technically advanced domestic (U.S.A.) micro alloy steel with optimal hardness for strength and ductility.
  • Shackles show major deformation before failure
  • Working load limit and traceability codes shown as permanent markings on body
  • All shackles have alloy quenched and tempered pins
  • Available in sizes 1/4" to 2"
  • Available finishes include powder coated, galvanized or self-colored
  • Shackles meet dimensional requirements and exceed performance requirements of RR-C-271
  • Special testing and certification is available if requested at the time of the order
  • Note: Screw pin and bolt/nut/ cotter shackles have a 6:1 design factor. Round pin shackles have 5:1 design factor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought