Motion
K100935HD
FleetRunner® 85550379 Automotive Micro V-Belt - K Section, 10 Ribs, 1.367 in Width, 94.00 in OAL, Fleet Runner Series
MI ITEM #06016428
MFR #K100935HD
List Price$118.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® 85550379 Automotive Micro V-Belt - K Section, 10 Ribs, 1.367 in Width, 94.00 in OAL, Fleet Runner Series
MI ITEM #06016428
MFR #K100935HD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$118.25/each for your price

Overview

Mfr description
K100935HD BELT
  • Patented material provides peak performance at prolonged extreme operating temperatures
  • Heavy-duty construction resists cracking and wear, even at extreme temperatures
  • Special compound provides unmatched flexibility, stability, load carrying capacity and belt life

Specifications

  • Application
    Automotive Vehicles
  • Section Size
    K
  • Number Of Ribs
    10
  • Top Width
    1.367 in
  • Overall Length
    94.00 in
  • Belt Series
    Fleet Runner
  • Construction Type
    V-Ribbed
  • Belt Type
    Micro-V
  • Weight
    0.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text