Motion
QC273BYL00010000
Apron - TYCHEM 2000 Material, Yellow Color, 28.0000 in Wide, 36.0000 in Long
Mi Item #06016433
MFR #QC273BYL00010000
Price$4.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apron - TYCHEM 2000 Material, Yellow Color, 28.0000 in Wide, 36.0000 in Long
Mi Item #06016433
MFR #QC273BYL00010000

Mfr description
QC273BYL00010000 YELLOW APRON 100/CASE
  • Adjustable straps around the waist and legs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.23/each

Specifications

Dimensions

  • Length
    36.0000 in
  • Material Thickness
    10 mil
  • Width
    28.0000 in

Details

  • Color
    Yellow
  • Features
    Adjustable straps around the waist and legs
  • Material
    TYCHEM 2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)