Specifications
Dimensions
- Bore Diameter6 in
- Net Stroke Length9 in
- Product Height6.50 in
- Product Length21.75 in
- Rod Diameter1.38 in
- Weight78.70 lb
- Width6.50 in
Details
- Adjustable StrokeYes
- ApplicationPneumatic Medium Duty application
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Construction TypeTie Rod
- Cushion LocationHead 1-Cap 1
- Cushion TypeCushioned both ends
- Cylinder Operating Pressure250 psi
- Mounting TypeCap Clevis
- Non-RotatingYes
- Piston Seal MaterialNitrile
- Piston Seal TypePolyPak
- Port LocationHead 1-Cap 1
- Port TypeNPTF
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Small male metric thread
- Rod MaterialNon Case Hardened
- Rod Seal Type 1Carboxylated lip type
- Seal MaterialTeflon with Carboxilated Nitrile
- SeriesR5 Series
- Single or Double RodSingle
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)