Motion
HMK2820

NTN
HMK2820

Drawn Cup Needle Roller Bearing - Open Ends, 1.1024 in Bore, 1.4567 in OD, 0.7874 in Width, Open
Mi Item #06016540
MFR #HMK2820
Price$33.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HMK2820

Drawn Cup Needle Roller Bearing - Open Ends, 1.1024 in Bore, 1.4567 in OD, 0.7874 in Width, Open
Mi Item #06016540
MFR #HMK2820

Mfr description
HMK2820 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.33/each

Specifications

Dimensions

  • Bore Diameter  
    1.1024 in
  • Outside Diameter  
    1.4567 in
  • Overall Width  
    0.7874 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.108 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Dynamic Load Capacity
    5306 lbf
  • Internal Clearance
    CN
  • Long Description
    The HMK2820 Drawn Cup Needle Roller Bearing offers a 1.1024 in bore diameter, open closure type with open ends drawn cup configuration, 1.4567 in outside diameter, 0.7874 in overall width, and 0.108 lbs weight, making it ideal for heavy-duty machinery.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359074307
  • Material
    Steel
  • Max Rpm
    8500 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HMK
  • Static Load Capacity
    7306 lbf
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359074307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)