Motion
27763 4" X 5/8" 36+ FIBRE DISC 982C CUBITRON II

3M
27763 4" X 5/8" 36+ FIBRE DISC 982C CUBITRON II

Fibre Grinding Discs - 4 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 36+ Grit, Red Color
MI ITEM #06016726
MFR #27763 4" X 5/8" 36+ FIBRE DISC 982C CUBITRON II
List Price$9.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27763 4" X 5/8" 36+ FIBRE DISC 982C CUBITRON II

Fibre Grinding Discs - 4 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 36+ Grit, Red Color
MI ITEM #06016726
MFR #27763 4" X 5/8" 36+ FIBRE DISC 982C CUBITRON II

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.44/each for your price

Overview

Mfr description
27763 4" X 5/8" 36+ FIBRE DISC 982C
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain maintains super-sharp points that cut exceptionally fast with less pressure
  • Disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
  • Reduces changeouts and downtime in manual, robotic and pressure-assisted applications
  • Triangular shaped ceramic grain lasts up to two times longer than other ceramic abrasives—it wears evenly, runs cool, and optimizes mineral breakdown
  • Stiff fiber backing and a strong resin bond provide durability and tear-resistance for heavyweight applications such as high-pressure weld grinding and beveling

Specifications

  • Disc Diameter
  • Grit Number
    36+
  • Max Rpm
    15000 rpm
  • Abrasive Type
    Closed Coat
  • Abrasive Material
    Precision Shaped Ceramic
  • Backing Material
    Fibre
  • Color
    Red
  • Overall Diameter
    4 in
  • Manufacturer Stock Number
    60440231102
  • Manufacturer Upc Number
    00051141277639
  • UPC_NO
    00051141277639

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text