Motion
4061-050
Keyless Locking Rigid Coupling - 50 mm Bore, 90 mm OD, 31.50 mm Length
Mi Item #06016759
MFR #4061-050
Price$189.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 50 mm Bore, 90 mm OD, 31.50 mm Length
Mi Item #06016759
MFR #4061-050

Mfr description
4061-050 SHRINK DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.39/each

Specifications

Dimensions

  • Bore - Side 1
    50 mm
  • Bore - Side 2
    50 mm
  • Bore Diameter  
    50 mm
  • Coupling Length  
    31.50 mm
  • Min Bore Diameter
    50 mm
  • Outside Diameter  
    90 mm
  • Overall Length
    31.5 mm
  • Weight
    2.0 kg

Details

  • Coupling Material
    Steel
  • Coupling Type
    Shrink Disc
  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    433 N/mm
  • Lubrication
    Maintenance Free
  • Manufacturer Catalog Number
    4061-050
  • Maximum Transmitted Torque
    1350 N-m
  • Number Of Locking Screws
    9
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Material
    Steel
  • Screw Type / Material
    Cap Screw
  • Series
    RfN 4061
  • Torque Rating (in-lb)
    11948 in-lb
  • Transmissible Axial Force
    96 kN/lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)