Motion
48622
Ball End Mills - 01B Series, 12 mm Mill Dia., 25 mm Cutting Length, 12 mm Shank Dia., 2.9528 in, 75 mm Overall Length
MI ITEM #06016771
MFR #48622
Your Price$114.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mills - 01B Series, 12 mm Mill Dia., 25 mm Cutting Length, 12 mm Shank Dia., 2.9528 in, 75 mm Overall Length
MI ITEM #06016771
MFR #48622

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$114.62/each(List $131.81)

Overview

Mfr description
48622 01MB 12MM TA CARBIDE DRILL BIT

Specifications

  • Mill Diameter
  • Finish Coating
    ALTiN, Ti-NAMITE-A
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Straight Or Spiral Flute
    Spiral
  • Center Cutting
    Yes
  • Helix Angle
    30 °
  • Overall Length
    2.9528 in, 75 mm
  • Shank Type
    Straight
  • Series
    01B
  • Variable Helix
    No
  • Flute Type
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text