Motion
7001DB/GNP5

NTN
7001DB/GNP5

Duplex Angular Contact Bearing - Back to Back, 12 mm Bore, 28 mm OD, 16 mm Width, 30 ° Contact Angle, Open
MI ITEM #06016824
MFR #7001DB/GNP5
Price$465.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7001DB/GNP5

Duplex Angular Contact Bearing - Back to Back, 12 mm Bore, 28 mm OD, 16 mm Width, 30 ° Contact Angle, Open
MI ITEM #06016824
MFR #7001DB/GNP5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$465.31/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    8 mm
  • Outer Ring Width
    8 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ISO Class 5
  • Weight
    0.09 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    7001DB/GNP5 ANGULAR CONTACT BRG
  • Duplex Type
    Back to Back
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359426038
  • Max Rpm
    45600 rpm
  • Maximum RPM (Grease)
    33520 rpm
  • Maximum RPM (Oil)
    45600 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7001DB/GNP5 ANGULAR CONTACT BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought