Motion
RNA4905-RSR-XL

INA (SCHAEFFLER)
RNA4905-RSR-XL

Needle Roller Bearing - 30 mm Bore, 42 mm OD, 17 mm Width
MI ITEM #06016961
MFR #RNA4905-RSR-XL
Your Price$74.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RNA4905-RSR-XL

Needle Roller Bearing - 30 mm Bore, 42 mm OD, 17 mm Width
MI ITEM #06016961
MFR #RNA4905-RSR-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$74.87/each(List $104.81)

Overview

Mfr description
RNA4905-RSR-XL CAM & YOKE ROLLER

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    21800 N
  • Operating Temperature Range
    -4 to 212 °F
  • Radial Static Load Capacity
    24200 N
  • Max Rpm
    8600 rpm
  • Series
    RNA
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RNA4905-RSR-XL
  • Weight
    0.137 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNA4905-RSR-XL Needle Roller Bearing features a 30 mm bore diameter, 42 mm outside diameter, 17 mm overall width, and weighs 0.137 lbs, making it ideal for moderate-duty radial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text