Motion
67698704
0.01 to 0.15 Inch Measurement, 1 Leaf Taper Gage 6-1/4 Inch Long x 7/16 Inch Wide, 0.001 Inch Graduation
Mi Item #06017101
MFR #67698704
Price$185.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.01 to 0.15 Inch Measurement, 1 Leaf Taper Gage 6-1/4 Inch Long x 7/16 Inch Wide, 0.001 Inch Graduation
Mi Item #06017101
MFR #67698704

Mfr description
14-179-6 .010-.150 TAPER GAGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$185.52/each

Specifications

Dimensions

  • Graduation
    0.0010 in
  • Overall Length
    6-1/4 in
  • Width
    7/16 in

Details

  • Maximum Measurement
    0.1500 in
  • Minimum Measurement
    0.0100 in
  • Number of Leaves
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)