Overview
Mfr description
AEC028R09AAA1A43140000200100CD1A
Specifications
- Series220
- Displacement28 cm³/r
- Input RotationRight Hand Rotation
- Input Shaft Type13T 16/32 Spline
- Inlet Port Size1.625-12 UN-2B SAE O-Ring
- Port LocationRear Ported
- Outlet Port Size1.0625-12 UN-2B SAE O-Ring
- Pressure Compensator Range3250 to 3350 psi
- Drain Port LocationTop (Bottom Plugged)
- Drain Port Size.875-14 UNF-2B SAE O-Ring
- Mounting Type2-Bolt SAE B Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data