Motion
81754 WR FP COMB 6PT 6MM

Gearwrench
81754 WR FP COMB 6PT 6MM

Combination Wrench - Full Polish, 6 mm Box End Wrench Size, 6 mm Open End Wrench Size, 5 in OAL
MI ITEM #06017683
MFR #81754 WR FP COMB 6PT 6MM
Price$14.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81754 WR FP COMB 6PT 6MM

Combination Wrench - Full Polish, 6 mm Box End Wrench Size, 6 mm Open End Wrench Size, 5 in OAL
MI ITEM #06017683
MFR #81754 WR FP COMB 6PT 6MM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.25/each

Specifications

Dimensions

  • Box End Wrench Size  
    6 mm
  • Head Angle
    15 °
  • Head Diameter
    0.520 in
  • Head Thickness
    0.161 in
  • Open End Wrench Size  
    6 mm
  • Overall Length  
    5 in
  • Size
    6 mm
  • Weight
    0.06 lbs

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    6
  • PSC Code
    5120
  • System of Measurement
    Metric
  • Tool Type
    NonRatcheting
  • Type
    Combination Wrench
  • UPC_NO
    099575817540
  • Warranty
    Lifetime Replacement

Overview

Mfr description
81754 WR FP COMB 6PT 6MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought