Motion
81755 WR FP COMB 6PT 7MM

Gearwrench
81755 WR FP COMB 6PT 7MM

Combination Wrench - Full Polish, 7 mm Box End Wrench Size, 7 mm Open End Wrench Size, 5-7/16 in OAL
MI ITEM #06017684
MFR #81755 WR FP COMB 6PT 7MM
Price$9.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81755 WR FP COMB 6PT 7MM

Combination Wrench - Full Polish, 7 mm Box End Wrench Size, 7 mm Open End Wrench Size, 5-7/16 in OAL
MI ITEM #06017684
MFR #81755 WR FP COMB 6PT 7MM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.15/each

Specifications

Dimensions

  • Box End Wrench Size  
    7 mm
  • Head Angle
    15 °
  • Head Diameter
    0.567 in
  • Head Thickness
    0.169 in
  • Open End Wrench Size  
    7 mm
  • Overall Length  
    5-7/16 in
  • Size
    7 mm
  • Weight
    0.06 lbs

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    6
  • PSC Code
    5120
  • System of Measurement
    Metric
  • Tool Type
    NonRatcheting
  • Type
    Combination Wrench
  • UPC_NO
    099575817557
  • Warranty
    Lifetime Replacement

Overview

Mfr description
81755 WR FP COMB 6PT 7MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought