Motion
81756 WR FP COMB 6PT 8MM

Gearwrench
81756 WR FP COMB 6PT 8MM

Combination Wrench - Full Polish, 8 mm Box End Wrench Size, 8 mm Open End Wrench Size, 5-3/4 in OAL
MI ITEM #06017685
MFR #81756 WR FP COMB 6PT 8MM
List Price$12.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81756 WR FP COMB 6PT 8MM

Combination Wrench - Full Polish, 8 mm Box End Wrench Size, 8 mm Open End Wrench Size, 5-3/4 in OAL
MI ITEM #06017685
MFR #81756 WR FP COMB 6PT 8MM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.05/each for your price

Overview

Mfr description
81756 WR FP COMB 6PT 8MM

Specifications

  • Material
    Steel
  • Size
    8 mm
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    15 °
  • Number Of Points
    6
  • UPC_NO
    099575817564
  • PSC Code
    5120
  • Weight
    0.07 lbs
  • Tool Type
    NonRatcheting
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement
  • Finish Coating
    Full Polish
  • Head Diameter
    0.654 in
  • Head Thickness
    0.177 in
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text