Motion
81758 WR FP COMB 6PT 10MM

Gearwrench
81758 WR FP COMB 6PT 10MM

Combination Wrench - Full Polish, 10 mm Box End Wrench Size, 10 mm Open End Wrench Size, 6-1/2 in OAL
Mi Item #06017687
MFR #81758 WR FP COMB 6PT 10MM
Price$10.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81758 WR FP COMB 6PT 10MM

Combination Wrench - Full Polish, 10 mm Box End Wrench Size, 10 mm Open End Wrench Size, 6-1/2 in OAL
Mi Item #06017687
MFR #81758 WR FP COMB 6PT 10MM

Mfr description
81758 WR FP COMB 6PT 10MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.98/each

Specifications

Dimensions

  • Box End Wrench Size  
    10 mm
  • Head Angle
    15 °
  • Head Diameter
    0.807 in
  • Head Thickness
    0.213 in
  • Open End Wrench Size  
    10 mm
  • Overall Length  
    6-1/2 in
  • Size
    10 mm
  • Weight
    0.11 lbs

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    6
  • PSC Code
    5120
  • System of Measurement
    Metric
  • Tool Type
    NonRatcheting
  • Type
    Combination Wrench
  • UPC_NO
    099575817588
  • Warranty
    Lifetime Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)