Motion
81761 WR FP COMB 6PT 13MM

Gearwrench
81761 WR FP COMB 6PT 13MM

Combination Wrench - Full Polish, 13 mm Box End Wrench Size, 13 mm Open End Wrench Size, 7 in OAL
Mi Item #06017690
MFR #81761 WR FP COMB 6PT 13MM
Price$13.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81761 WR FP COMB 6PT 13MM

Combination Wrench - Full Polish, 13 mm Box End Wrench Size, 13 mm Open End Wrench Size, 7 in OAL
Mi Item #06017690
MFR #81761 WR FP COMB 6PT 13MM

Mfr description
81761 WR FP COMB 6PT 13MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.74/each

Specifications

Dimensions

  • Box End Wrench Size  
    13 mm
  • Head Angle
    15 °
  • Head Diameter
    1.051 in
  • Head Thickness
    0.252 in
  • Open End Wrench Size  
    13 mm
  • Overall Length  
    7 in
  • Size
    13 mm
  • Weight
    0.18 lbs

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    6
  • PSC Code
    5120
  • System of Measurement
    Metric
  • Type
    Combination Wrench
  • UPC_NO
    099575817618
  • Warranty
    Lifetime Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)