Motion
4LOC-4RFJSX

GATES RUBBER CO
4LOC-4RFJSX

Barbed to Female Dual Seat Jic37°/sae45° Straight Hose Fitting - Brass Material, 1/4 in Hose ID, Female
Mi Item #06017691
MFR #4LOC-4RFJSX
Price$10.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4LOC-4RFJSX

Barbed to Female Dual Seat Jic37°/sae45° Straight Hose Fitting - Brass Material, 1/4 in Hose ID, Female
Mi Item #06017691
MFR #4LOC-4RFJSX

Mfr description
4LOC-4RFJSX CPLG 7250-04715
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.44/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.2500 in
  • Dash Size
    4
  • End 1 Size
    0.2500 in
  • End 2 Size
    7/16-20
  • End Size/Type
    #4 JIC37° - SAE45° Flare
  • Hose Cut-Off Factor
    0.7500 in, 19.16 mm
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Outer Diameter
    0.2500 in
  • Rotation Angle
    360 °
  • SAE Size
    -4
  • Size
    0.2500 in
  • Thread Size
    7/16-20
  • Weight
    0.04 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Application
    Fuel lines, fluid lines or vacuum lines in low and medium pressure applications
  • Color
    Brass
  • Compatible Hose Series
    LOC, LOL
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    JIC
  • Connection Type
    Lock-On Barb x Female JIC 37 °Swivel
  • End 1 Style
    Lock-On Barb x Female JIC 37 °Swivel
  • End Gender
    Female
  • End Type 1
    FJSX
  • Fitting Connection Family
    JIC 37 °Flare
  • Fitting Shape
    Straight
  • Fitting Type
    Dual Seat JIC37° - SAE45°
  • For Use With
    LOC and LOL hose
  • Manufacturer Catalog Number
    G36210-0404
  • Manufacturer Compatibility
    Gates LOC, Gates LOL
  • Manufacturer Upc Number
    029769144916
  • Material
    Brass
  • Mating Angle
    37 °
  • Max Operating Temperature
    250 °F
  • Operating Temperature Range
    -40 to 250 °F
  • Plating
    Uncoated
  • Port Gender
    Female
  • Product Types
    Hose Barb
  • Seal Material
    Metal
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Standards Met
    SAE J514
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    LOC
  • Thread Type
    Lock-On Barb x Female JIC 37 °Swivel
  • Type
    JIC Female Swivel
  • UPC_NO
    029769144916
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)