Motion
1786073
General Purpose Anti-Seize Lubricant - 12 oz, Aerosol Can
Mi Item #06018736
MFR #1786073
Price$43.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Anti-Seize Lubricant - 12 oz, Aerosol Can
Mi Item #06018736
MFR #1786073

Mfr description
1786073 LBC5-A COPPER BASED ANTI-SEIZE
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$43.40/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Net Weight
    12 oz.
  • Specific Gravity
    1.2
  • VOC Content
    0.359
  • Weight
    1.15 lbs

Details

  • Additives Included
    Graphite
  • Anti-Seize Type
    Anti-Seize Compound
  • Application
    Shields Against High Temperature Seizing and Galling, Mated Parts Remove More Easily, In Cleaner and Better Condition
  • Color
    Copper
  • Composition
    Copper
  • Container Type
    Aerosol Can
  • Flash Point
    Less Than 1.4 °F
  • Form
    Aerosol
  • Manufacturer Upc Number
    079340003651
  • Max Operating Temperature
    1800 °F
  • Min Operating Temperature
    -20 °F
  • NSF Rating
    Not Rated
  • Series
    14000G
  • UPC_NO
    079340003651
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)