Overview
Mfr description
CQ2B50-00-CJSX0651 COMPACT CYLINDER
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginKR
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- Cylinder SeriesCQ2
- Manufacturer Catalog
- MagnetNone
- Mounting TypeThrough-hole
- SeriesCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data