Motion
FHR204-20MM
Ball Insert Bearing - Straight Bore, 20 mm Bore Diam., 47 mm OD, 1.2200 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #06019195
MFR #FHR204-20MM
Your Price$35.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 20 mm Bore Diam., 47 mm OD, 1.2200 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #06019195
MFR #FHR204-20MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.79/each(List $53.69)

Overview

Mfr description
FHR204 MOUNTED INSERT

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.2200 in
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    2900 lbf
  • Radial Static Load Capacity
    1410 lbf
  • Seal Type
    RST
  • Series
    FHR
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590046713
  • UPC_NO
    1200106799078
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text