Specifications
Dimensions
- Outside Diameter912 mm
- Overall Width79 mm
- Weight363.763 lbs
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeBearing Hydraulic Nuts
- SeriesHMVC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)