Specifications
Dimensions
- Bore Diameter50 mm
- Stroke12 mm
Details
- ActuationDouble Acting
- Body TypeCompact
- Bracket 1Through Hole
- Compact Cylinder TypeNon-Rotating Rod
- Country of OriginJP
- Cylinder SeriesCQ2
- Cylinder StyleCompact
- Manufacturer Catalog
- Mounting TypeThrough-hole
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- Rod TypeSingle Rod
- SeriesCQ2-Z
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)