Motion
RDLQA40TN-65M-B

SMC CORP OF AMERICA
RDLQA40TN-65M-B

RDLQA40TN-65M-B
Mi Item #06019225
MFR #RDLQA40TN-65M-B
Price$315.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RDLQA40TN-65M-B

RDLQA40TN-65M-B
Mi Item #06019225
MFR #RDLQA40TN-65M-B

Mfr description
RD40TN-65M-B CYL, COMPACT W/LOCK, SW CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$315.06/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion Both End
  • Auto-Switch
    Yes
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Compact
  • Lock Type
    Rod Lock
  • Operating Pressure Range
    1 to 0.2 MPa
  • Product Type
    Compact Air Cylinders
  • Series
    RLQ
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)