Motion
AM250C-N03C
MIST SEPARATOR
MI ITEM #06019657
MFR #AM250C-N03C
List Price$90.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MIST SEPARATOR
MI ITEM #06019657
MFR #AM250C-N03C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.30/each for your price

Overview

Mfr description
AM250C-N03C MIST SEPARATOR
  • Mist separator, possible modular connection
  • Dust filtration, oil mist separation
  • Nominal filtration rating: 0.3µm
  • Filtration efficiency: 99.9%

Specifications

  • Filter Type
    Mist Separator
  • Country of Origin
    JP
  • Port Size
    3/8 NPT
  • Drain Type
    Automatic (Normally Closed)
  • Bowl Options
    Metal Bowl With Sight Glass
  • Series
    AM
  • Body Size
    250C
  • Thread Standard
    NPT
  • Weight
    0.55 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text