Motion
KML 08
Retaining Nut - M40 X 1.5 Thread Size, 58 mm OD, 50 mm Face Dia., 9 mm Width, Carbon Steel
Mi Item #06020784
MFR #KML 08
Price$175.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - M40 X 1.5 Thread Size, 58 mm OD, 50 mm Face Dia., 9 mm Width, Carbon Steel
Mi Item #06020784
MFR #KML 08

Mfr description
KML 08 LOCK NUT, LEFT HAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.41/each

Specifications

Dimensions

  • Axial Load
    85 kN
  • Face Diameter  
    50 mm
  • Outside Diameter  
    58 mm
  • Overall Width
    9 mm
  • Thread Size  
    M40 X 1.5

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Lock Washer Locking Device Part Num
    MB-08
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KML
  • Thread Direction
    Left Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)