Specifications
Dimensions
- Length60 in
- Width36 in
Details
- ApplicationFoot Traffic
- Material•Top - DuPont™ Elvaloy® Vinyl•Bottom - Urethane
- Product TypeStorm & Sewer Drain Guards
Overview
Mfr description
PLR408 X36 DRAIN COVER N 0
- Patented two-layer design seals tight to protect drains and won't rip. Guaranteed.
- Use cover for quick spill response or long-term, outdoor deployment without worrying about degradation
- Vinyl composite top layer resists stretching, ripping and tearing
- DuPont Elvaloy technology provides lifelong flexibility plus chemical, UV and infrared light resistance to vinyl top
- Super-sealing urethane bottom layer conforms to uneven surfaces and tightly seals drain openings to block liquid
- Cover withstands prolonged exposure to diesel fuel and gasoline, even when completely submerged
- Ideal for drain protection where liquid transfers, washdowns or other leak- and spill-prone jobs are common
- Eliminates the need to frequently deploy and remove a temporary cover or permanently seal your drains
- High-visibility yellow top layer draws attention to spills for increased safety
- Includes a nylon storage bag for easy transportation and fast spill response
- Need a custom size? Call 1-800-HOT-HOGS (468-4647)
- Note: Elvaloy top can become slippery when wet. Please use caution.