Motion
CDBG1FN40-75-HN

SMC CORP OF AMERICA
CDBG1FN40-75-HN

CBG1, End Lock Cylinder
Mi Item #06020930
MFR #CDBG1FN40-75-HN
Price$99.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBG1FN40-75-HN

CBG1, End Lock Cylinder
Mi Item #06020930
MFR #CDBG1FN40-75-HN

Mfr description
CDBG1FN40-75-HN CBG1, END LOCK CYLINDER
  • End lock cylinder, CBG1
  • Double acting, single rod
  • 7 mounting styles available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.20/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Head Rectangular Flange
  • Country of Origin
    JP
  • Cylinder Style
    Round Body
  • Lock Type
    End Lock
  • Made to Order
    Yes
  • Mounting Type
    Head Rectangular Flange
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG1
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)