Motion
34-8743/L
Cut Resistant Gloves, Green, 2XL, PR
Mi Item #06021054
MFR #34-8743/L
Price$11.94/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Gloves, Green, 2XL, PR
Mi Item #06021054
MFR #34-8743/L

Mfr description
34-8743-L GLOVE SMLS KNIT CR NITR PALM
  • Innovative fibres - we source our base ingredients to develop our own unique high performance yarns and fibres that offer cut protection whilst maintaining high levels of comfort.
  • Reinforcement - between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area.
  • 360° breathability - patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.94/pr

Specifications

Dimensions

  • Glove Size
    L
  • Length
    9-5/16 in
  • Size
    L in-oz

Details

  • Additional Details
    Known and loved across the globe MaxiFlex® has become the world standard for precision handling gloves in dry environments. People have been asking us to make a cut resistant MaxiFlex® that's still super thin, flexible, dexterous and comfortable. So we did. Here it is. We call it MaxiFlex® Cut™.
  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Cut Resistance Level
    A2
  • Ansi Isea Puncture Resistance Level
    1
  • Coating
    Nitrile
  • Coating Coverage
    Palm/Fingers
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Nitrile
  • Color
    Green
  • Construction Description
    Coated Seamless Knit Reinforced Thumb Crotch
  • Cuff Type
    Knit
  • Description
    Known and loved across the globe MaxiFlex® has become the world standard for precision handling gloves in dry environments. People have been asking us to make a cut resistant MaxiFlex® that's still super thin, flexible, dexterous and comfortable. So we did. Here it is. We call it MaxiFlex® Cut™.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    3
  • En 388 Puncture Resistance Level
    1
  • En 388 Tear Resistance Level
    3
  • EN388
    4331
  • Features
    Innovative fibres - we source our base ingredients to develop our own unique high performance yarns and fibres that offer cut protection whilst maintaining high levels of comfort.
  • Grip Pattern
    MicroFoam
  • Grip Type
    MicroFoam
  • Hand
    Right/Left
  • Industry Use
    DIY, Finishing & Inspection, Gardening, Handling of Small Oily Parts & Components, Assembly, Maintenance, Logistics & Warehousing, Wiring Operations
  • Knit Gauge
    15
  • Latex Free
    Yes
  • Liner Material
    High-Performance Polyethylene
  • Liner/Shell Material
    Engineered Yarn
  • Manufacturer Product Page
  • Manufacturer Upc Number
    616314155482
  • Spec Sheet
  • Standards Met
    ANSI/ISEA
  • UPC_NO
    616314155482
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)