Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
G525HRS3-28

449666 Right Angle Helical Speed Reducer - 28:1 Ratio
MI ITEM #06021364
MFR #G525HRS3-28

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
G525HRS3-28 300HP REDUCER ONLY

Specifications

  • Ratio
    28:1
  • Manufacturer Reducer Size
    MAG525K
  • Output Type
    Solid Shaft
  • Series
    Magnagear
  • Manufacturer Catalog Number
    449666
  • Manufacturer Upc Number
    782476484842
  • Weight
    3836 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text