Motion
EE2SZZM3P

JTEKT KOYO
EE2SZZM3P

Deep Groove Ball Bearing - Straight Bore, Double Shielded, Without Snap Ring
Mi Item #06021619
MFR #EE2SZZM3P
Price$16.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
EE2SZZM3P

Deep Groove Ball Bearing - Straight Bore, Double Shielded, Without Snap Ring
Mi Item #06021619
MFR #EE2SZZM3P

Mfr description
EE2SZZM3P BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.98/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Outside Diameter  
    0.7500 in
  • Overall Width  
    0.2813 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)