Motion
PSFM5060-50
Linear Sleeve Bearing - PSFM Series, 1.9688 in Shaft Diameter, 60 mm Outside Diameter, 1.9688 in Overall Length, Open
Mi Item #06021668
MFR #PSFM5060-50
Price$239.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Sleeve Bearing - PSFM Series, 1.9688 in Shaft Diameter, 60 mm Outside Diameter, 1.9688 in Overall Length, Open
Mi Item #06021668
MFR #PSFM5060-50

Mfr description
PSFM5060-50 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.11/each

Specifications

Dimensions

  • Outer Ring Width
    1.9690 in, 50 mm
  • Outside Diameter
    60 mm
  • Overall Height
    50 mm, 1.9690 in
  • Overall Length
    1.9688 in
  • Overall Width
    1.9690 in, 50 mm
  • Shaft Diameter  
    1.9688 in

Details

  • Bearing Material
    Aluminum Alloy, FrelonGOLD
  • Bushing Type
    Plain Bushing
  • Closure Type
    Open
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Chemical Resistant
  • Seal Type
    Open
  • Series
    PSFM
  • Type
    Flanged Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)