Motion
1301020211

MOLEX INC
1301020211

Woodhead 1175US RUBBER HANDLE/SOCKET AS
Mi Item #06021917
MFR #1301020211
Price$160.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
1301020211

Woodhead 1175US RUBBER HANDLE/SOCKET AS
Mi Item #06021917
MFR #1301020211

Mfr description
1175US RUBBER HANDLE/SOCKET AS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.20/each

Specifications

Dimensions

  • Cord Length
    25 ft
  • Lumens
    1000
  • Wattage
    100 W

Details

  • Cord Type
    SOOW
  • Lamp Code
    A21
  • Lighting Technology
    Incandescent
  • Voltage
    240 V ac
  • Wire Gauge Conductors
    16/3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)