Overview
Mfr description
290-440S SMALL BACK BRACE
- Economical 9" width belt with elastic back panel
- Breathable nylon mesh body
- Five back stays prevent belt from riding up and assure consistent support
- Front panels with hook & loop closure offer a custom, secure fit
- Detachable elastic suspenders are adjustable for added convenience
Specifications
- ColorBlack
- Additional DetailsIdeal for use in heavy work environments to maintain stability and help reduce back injuries.
- DescriptionIdeal for use in heavy work environments to maintain stability and help reduce back injuries.
- UPC_NO616314130489
- Description KeywordErgonomic Supports
- Manufacturer Upc Number616314130489
- Spec Sheet
- Closure TypeHook and Loop
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data