Motion
9 SSL PLAIN MODULAR HSG

DODGE
9 SSL PLAIN MODULAR HSG

Pillow Block Hydrodynamic Bearing - Pillow Block, 9.0000 in Bore, Cast Iron
Mi Item #06022144
MFR #9 SSL PLAIN MODULAR HSG
Price$36,350.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
9 SSL PLAIN MODULAR HSG

Pillow Block Hydrodynamic Bearing - Pillow Block, 9.0000 in Bore, Cast Iron
Mi Item #06022144
MFR #9 SSL PLAIN MODULAR HSG

Mfr description
134240 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36,350.41/each

Specifications

Dimensions

  • Bore Diameter  
    9.0000 in
  • Bore Inside Diameter
    9.0000 in
  • Inside Diameter
    9.0000 in
  • Shaft Diameter
    9.0000 in
  • Weight
    895 lbs

Details

  • Bearing Type
    Hydrodynamic
  • Compatible Frame Series
    R-Series
  • Compatible Frame Type
    SSL
  • Component Type
    Housing
  • Housing Configuration
    Modular
  • Housing ID
    SSL
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Hydrodynamic
  • Manufacturer Catalog Number
    134240
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    Pillow Block
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Series
    Sleevoil
  • Type
    Pillow Block
  • Type Of Bearing
    Hydrodynamic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)