1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INA (SCHAEFFLER)
PABO40-PP-AS
Linear Plain Bearing - PABO Series, 1.5748 in Outside Diameter, 80 mm Overall Length, Open
MI ITEM #
06022180
MFR #
PABO40-PP-AS
Your Price
$757.95
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
INA (SCHAEFFLER) PABO40-PP-AS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INA (SCHAEFFLER)
PABO40-PP-AS
Linear Plain Bearing - PABO Series, 1.5748 in Outside Diameter, 80 mm Overall Length, Open
MI ITEM #
06022180
MFR #
PABO40-PP-AS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$757.95
/each
(List
$804.54
)
Qty
Add to Cart
Overview
Mfr description
PABO40-PP-AS
Specifications
Bushing Type
Plain Bushing
Outside Diameter
1.5748 in
Overall Length
80 mm
Closure Type
Open
Static Load Capacity
134892.086 lbf
Series
PABO
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought