Motion
PC 6311
Anti-slip Coating - 5 gal, Pail, Amber Color, Cure Time: 48 hr
MI ITEM #06022550
MFR #PC 6311
Price$1,727.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Anti-slip Coating - 5 gal, Pail, Amber Color, Cure Time: 48 hr
MI ITEM #06022550
MFR #PC 6311

Mfr description
1625203 BIG FOOT VEHICULAR GD 5 GAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$1,727.50/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Package Size
    5 gal (US)

Details

  • Color
    Amber
  • Cure Time
    48 hr
  • Epoxy Color
    Light Amber
  • Flash Point
    100.4 °F
  • Max Operating Temperature
    140 °F
  • Mix Ratio
    17:6:1
  • Operating Temperature Range
    -20 to 140 °F
  • Package Type
    Pail
  • Type
    Floor Coating
  • UPC_NO
    079340002234

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)